Skip Content

DV
HONEYWELL NORTH

CPR Emergency Kit Replacement Pack,Adult

  • Item # 8LAZ0
  • My Part #
  • Mfr. Model # 8LAZ0
  • Catalog Page # N/A
  • UNSPSC # 47131905
CPR Emergency Kit Replacement Pack,Adult close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item CPR Kit Refill
  • Size Adult
  • Kit Type Unitized
  • Number of Components 4
  • People Served 1
  • Case Type Box
  • Case Color White
  • Disposable No
  • Includes Single Use Mask with Oxygen Inlet, (10) Alcohol Wipes,, (2) Vinyl Gloves, Biohazard Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products