Skip Content

ST
HONEYWELL NORTH

Biohazard Response Kit, Size: L, Number of Components: 28

  • Item # 21R517
  • My Part #
  • Mfr. Model # 130023L
  • Catalog Page # N/A
  • Catalog Group # G4153
  • UNSPSC # 42172001
Biohazard Response Kit,L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $50.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.05 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The North® Biohazard PPE Kit was developed by First Responders to provide basic personal protection against a wide-range of potentially hazardous microorganisms. This kit from North by Honeywell offers basic protection for workers that are involved with cleanup or response activities. Also offers limited protection from biological exposures in certain situations.

View More

Technical Specs

  • Item Biohazard Response Kit
  • Size L
  • Number of Components 28
  • Case Type Resealable Bag
  • Case Material Resealable Bag
  • Waterproof No
  • Height 3-1/2"
  • Width 10"
  • Includes (1) 5" x 8" Zip Lock Bag, (10) Antiseptic Wipes, (1) Reuseable Poly Bag, (1) Chip Insert Biohazard, (1) Tyvek(R) Size 2XL Clear Coverall, (10) SaniZide Plus(R) Germicidal Wipes, (1) Size 2XL Latex Bootie, (2) 24" x 24" Biohazard Bags, (2) Red Twist Ties, (1) Indirect Goggles
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.