Skip Content

ST
HONEYWELL NORTH

8" x 8" Unscented Fragrance Germicidal Disinfecting Wipes for Hard, Non Porous Surfaces

  • Item # 45W718
  • My Part #
  • Mfr. Model # 34826
  • Catalog Page # N/A
  • UNSPSC # 47131502
8" x 8" Unscented Fragrance Germicidal Disinfecting Wipes for Hard, Non Porous Surfaces close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $37.05 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.68 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Cleaner Chemical Product Grouping Disinfecting and Sanitizing Wipes
  • Cleaning Wipe - Item Disinfecting Cleaning Wipes
  • Primary Chemical Quat
  • Effective to Remove E.coli, HIV Type 1, Influenza A Virus (H1N1), Methicillin-Resistant Staphylococcus Aureus (MRSA), Mycobacterium Tuberculosis (TB), Norovirus, Vancomycin-Resistant Enterococcus Faecalis (VRE)
  • Wet Contact Time 1 to 2 min.
  • Cleaner Container Type Packet
  • Cleaner Container Size 50 ct.
  • Ready to Use/Concentrated Ready to Use
  • Sheet Size 8" x 8"
  • Cleaner Form Wipes
  • Wipes Application Disinfecting/Sanitizing
  • Item Germicidal Disinfecting Wipes
  • Fragrance Unscented
  • Formula Alcohol Free
  • Color White
  • Standards OSHA
  • Green Environmental Attribute Does not Contain Formaldehyde
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Formaldehyde.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.