Skip Content

DV
HONEYWELL NORTH

18.00 mil Natural Rubber Latex Chemical Resistant Gloves, Unlined Lining, Natural, Size 11, 1 PR

  • Item # 6T543
  • My Part #
  • Mfr. Model # UNLS1812/11
  • Catalog Page # N/A
  • Catalog Group # D0509
  • UNSPSC # 46181504
Chemical Resistant Glove,18 mil,Sz 11,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Natural Rubber Latex
  • Glove Length Range 12" or less
  • Glove Texture Location Fingers Only
  • Glove Thickness 18.00 mil
  • Glove Length 12"
  • Lining Unlined
  • Glove Size 11
  • Color Natural
  • Supported / Unsupported Unsupported
  • Standards Meets FDA Regulations For Food Contact
  • Application Industrial/Janitorial Applications
  • Resists Acids,Caustics,Detergents,Salts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products