Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
HONEYWELL NORTH

18.00 mil Natural Rubber Latex Chemical Resistant Gloves, Yellow, Size 8, 1 PR

  • Item # 3TAL7
  • My Part #
  • Mfr. Model # ATCP1815/Y/8
  • Catalog Page # N/A
  • Catalog Group # E6455
  • UNSPSC # 46181504
18.00 mil Natural Rubber Latex Chemical Resistant Gloves, Yellow, Size 8, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Easy on, easy off, chlorinated-finish Anti-C latex gloves from NORTH are well suited for power plant cleanups, routine nuclear laboratory procedures, and for processing materials for shipping, storage, or decontamination. High-density, 100% natural rubber resists abrasions, snags, and cuts. Diamond-embossed palm helps you grasp wet or dry objects. Beaded cuff increases strength and tear resistance. Embossed hand sizes let you sort faster and easier after decontamination. Certified incinerable.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Natural Rubber Latex
  • Glove Length Range 12-18"
  • Glove Thickness 18.00 mil
  • Glove Length 15"
  • Cuff Beaded
  • Lining Unlined
  • Glove Size 8
  • Color Yellow
  • Supported / Unsupported Unsupported
  • Standards MIL-G-82242D
  • Application Power Plant Clean Ups, Routine Nuclear Laboratory Procedures and Processing of Materials for Shipping, Storage or Decontamination, Wet and Dry
  • Special Features Diamond Embossed Palm, Embossed Hand Sizes, Certified Incinerable
  • Resists Abrasions,Cuts,Puncture,Snags,Tear
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products