Skip Content
ST
HONEYWELL

N95 Light Duty Disposable Particulate Respirator, White, S, 20PK

  • Item # 4VT69
  • My Part #
  • Mfr. Model # 14110387
  • Catalog Page # 1802
  • Catalog Group # F8778
  • UNSPSC # 46182002
Disposable Respirator,N95,S,PK20 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.45 / pkg. of 20
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.6 lbs.
Country of Origin Tunisia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

HONEYWELL SAF-T-FIT® Plus N95 disposable particulate respirator features a molded cup design that offers low breathing resistance. Convenient suspension straps. Latex free.

View More

Technical Specs

  • Item Light Duty Disposable Particulate Respirator
  • Filter Class N95
  • Exhalation Valve No
  • Face Seal None
  • Nose Clip Yes
  • Nuisance Odor Removal None
  • Mask Size S
  • Color White
  • Headstrap Type Single, Adjustable
  • Standards NIOSH Approved
  • Respirator Shape Molded
  • Individually Packaged No
  • Fluid Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.