WV
HONEYWELL

N95 Healthcare Disposable Respirator, Molded, White, Mask Size: Universal, 20PK

  • Item # 2EMU1
  • My Part #
  • Mfr. Model # 14110446
  • Catalog Page # N/A
  • UNSPSC # 46182002
N95 Healthcare Disposable Respirator, Molded, White, Mask Size: Universal, 20PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The HONEYWELL ONE-Fit™ healthcare particulate and surgical respirator has a rigid outer shell that conforms to the shape of the face. Individually packaged. Meets CDC guidelines for tuberculosis protection. Meets ASTM requirements for fluid penetration.

View More

Technical Specs

  • Item Healthcare Disposable Respirator
  • Respirator Filter Class N95
  • Exhalation Valve No
  • Nose Clip No
  • Face Seal None
  • Respirator Headstrap Type Single, Adjustable
  • Mask Size Universal
  • Nuisance Odor Removal None
  • Respirator Shape Molded
  • Individually Packaged No
  • Fluid Resistant No
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products