Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
HONEYWELL

N95 Disposable Respirator, Molded, White, Mask Size: XL, 20PK

  • Item # 4VT74
  • My Part #
  • Mfr. Model # 14110392
  • Catalog Page # 1756
  • Catalog Group # F8777
  • UNSPSC # 46182002
N95 Disposable Respirator, Molded, White, Mask Size: XL, 20PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29.30 / pkg. of 20
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.7 lbs.
Country of Origin Tunisia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NIOSH-approved SAF-T-FITĀ® Plus disposable particulate respirator features a molded cup design that offers low breathing resistance. The Honeywell Safety Products respirator has durable, convenient suspension straps. The color-coded nose clip help make it fast and easy to pick up the correct size. Latex free.

View More

Technical Specs

  • Item Disposable Respirator
  • Respirator Filter Class N95
  • Exhalation Valve No
  • Nose Clip Yes
  • Face Seal Full
  • Respirator Headstrap Type Dual, Adjustable
  • Mask Size XL
  • Nuisance Odor Removal None
  • Respirator Shape Molded
  • Latex Content Latex Free
  • Individually Packaged No
  • Fluid Resistant No
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.