Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HONEYWELL

Mobile Magnetic Mount Straight Antenna for Limitless Series Wireless Limit Switches

  • Item# 19N860
  • Mfr. Model# WAN09RSP
  • Catalog Page# 353
  • UNSPSC# 39121509
Mobile Magnetic Mount Straight Antenna for Limitless  Series Wireless Limit Switches close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $217.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This mobile magnetic mount straight antenna is suitable for use with Honeywell wireless limit switches. The design helps to withstand winds up to 150 mph.

View More

Technical Specs

  • Item Mobile Magnetic Mount Straight Antenna
  • For Use With Limitless(TM) Series Wireless Limit Switches
  • Includes Reverse Polarity SMA Plug, 15 ft. Cable
  • Features 3.0dBi Gain, Designed for Mobile Applications and Can withstand Winds at 150 mph
  • Height 3.70"
  • Width 3.00"
  • Depth 3.00"
  • Operating Temp. Range -40 Degrees to 185 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.