Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HONEYWELL

Boiler Reset Control, For Main Control

  • Item# 2GZH2
  • Mfr. Model# AQ3541E0
  • Catalog Page# N/A
  • UNSPSC# 41112209
Boiler Reset Control,For Main Control close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Boiler Controls

Technical Specs

  • Item Add-a-Temperature Expansion Control Panel
  • Type Pump
  • User Interface LCD Display, 3 Button Key Pad
  • Max. No. Zones 1
  • Control Range (F) 120 to 225
  • Purge Valve Timing 0 to 2 Minutes
  • Sensor 10K Ohm NTC Thermistor at 77 F, +/- 0.5 F
  • Boiler Output Voltage 24 to 240V, 0.2A
  • Auxiliary Contact Rating 24V, 12 Va
  • Locked Rotor Amps @ 120V 44.4
  • Resistive Amps @ 120V 10
  • Full Load Amps @ 120V 7.4
  • Max. VA 1200
  • Power Rating (VA) 38
  • Sensor Lead 10 Ft
  • Lead Length (Ft.) Max 500
  • Min. Wire Size (AWG) 18
  • Electrical Connections Wire Clamp Screw Terminals, Max 2 Wire, 14 Awg Each
  • Sensor Range -58 Degrees F to +230 Degrees F
  • Height (In.) 13
  • Length (In.) 8
  • Width (In.) 3.3
  • Weight (Lbs.) 4.9
  • Agency Compliance CSA C/Us Certified to CSA and UL Standards, File No LR76030
  • For Use With 1TCY6
  • Includes Positive Off Position
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)