Skip Content
DV
HONEYWELL

5A @ 240V Lever Miniature Snap Action Switch; Series SX

  • Item # 24A205
  • My Part #
  • Mfr. Model # 311SX1-T
  • Catalog Page # N/A
  • UNSPSC # 39121505
Sub-Mini Snap Swch,5A,SPDT,Strt Lever close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Snap Action Switches

Product Details

This small, basic switch is designed to save space and reduce weight in applications such as aerospace, instrumentation, appliances, vending machines, timing devices, office equipment, computer and business equipment, test instruments, medical and dental equipment, communications equipment, HVAC equipment, manually operated devices, and valves.

View More

Technical Specs

  • Snap Action Switch Type Miniature Snap Action Switch
  • Basic Actuator Type - Snap Action Switch Lever
  • Actuator Type - Snap Action Switch Lever
  • Item Miniature Snap Action Switch
  • AC Contact Rating - Snap Action Switch 5A @ 240V
  • Contact Form- Switches SPDT
  • Lever Actuator Length - Snap Action Switch 0.14"
  • Height - Snap Action Switch 0.35"
  • Width - Snap Action Switch 0.50"
  • Depth - Snap Action Switch 0.20"
  • Electrical Connection - Snap Action Switch Solder Turret
  • Mounting Dimension - Snap Action Switch 0.19" Centers
  • Number of Circuits - Snap Action Switch 1
  • Watertight - Snap Action Switch No
  • Series SX
  • Operating Force 0.49N
  • Max. Pretravel 1.65mm
  • Release Force 0.31 oz.
  • Differential Travel 0.0020"
  • Over Travel 0.36mm
  • Operating Temp. Range -67 Degrees to 257 Degrees F
  • Housing Material General Purpose Phenolic
  • Standards CE: 61058-1; UL: E12252; CSA: LR41372
How can we improve our Technical Specifications?

Compliance and Restrictions

None