Skip Content

DV
HONEYWELL

5A @ 240V Plunger, Sealed Pin Miniature Snap Action Switch; Series SM

  • Item # 24A190
  • My Part #
  • Mfr. Model # 411SM1
  • Catalog Page # N/A
  • UNSPSC # 39121505
Sub-Mini Swch,5A,SPDT,Sealed Pin Plngr close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Snap Action Switches

Product Details

This subminiature basic switch is designed to combine small size and light weight with ample electrical capacity, precision operation, and long life. Use in aerospace and industrial applications.

View More

Technical Specs

  • Snap Action Switch Type Miniature Snap Action Switch
  • Basic Actuator Type - Snap Action Switch Plunger
  • Actuator Type - Snap Action Switch Plunger, Sealed Pin
  • Item Miniature Snap Action Switch
  • AC Contact Rating - Snap Action Switch 5A @ 240V
  • Contact Form- Switches SPDT
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Height - Snap Action Switch 0.50"
  • Width - Snap Action Switch 0.80"
  • Depth - Snap Action Switch 0.25"
  • Electrical Connection - Snap Action Switch Solder Lug
  • Mounting Dimension - Snap Action Switch 0.38" Centers
  • Number of Circuits - Snap Action Switch 1
  • Watertight - Snap Action Switch No
  • Series SM
  • Operating Force 3.0 to 7.5 oz.
  • Max. Pretravel 0.02"
  • Release Force 1.00 oz.
  • Differential Travel 0.0040"
  • Over Travel 0.0050"
  • Operating Temp. Range -40 Degrees to 250 Degrees F
  • Housing Material General Purpose Phenolic
  • Standards UL, CE, CSA, ENEC
How can we improve our Technical Specifications?

Compliance and Restrictions

None