Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HONEYWELL

Men's Insulated Firefighter Boots, Size 9, Footwear Width: M, Footwear Closure Type: Pull On

  • Item # 6GFA7
  • My Part #
  • Mfr. Model # BT5006-0903
  • Catalog Page # N/A
  • Catalog Group # D9852
  • UNSPSC # 46181604
Men's Insulated Firefighter Boots, Size 9, Footwear Width: M, Footwear Closure Type: Pull On close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fire and Rescue Boots

Product Details

Sleek, performance-driven boots combine a full-grain leather upper for water resistance and flexibility, and a ripstop fabric shaft for breathability and comfort. Feature enhanced safety features including the innovative PowerToe™ to extend the life cycle of the toe area and a PowerHeel™ to protect the heel area from damage as a result of improper boot removal. The Kevlar® thermal lining protects against punctures and adds thermal stability to the feet and legs. Shinguard cushions and protects shins while standing on ladders. Vibram® lug sole enhances stability, and a triple-rung shank offers excellent arch and ladder support.

View More

Technical Specs

  • Fire,Rescue Boot Compliance Current Edition,NFPA 1971
  • Size 9
  • Footwear Width M
  • Gender Men's
  • Toe Type Steel
  • Waterproof Yes
  • Footwear Closure Type Pull On
  • Style Number BT5006
  • Color Black/Silver
  • Footwear Construction Type Goodyear(TM) Welt
  • Footwear Sole Pattern Lug
  • Boot Height 14"
  • Resists Battery Acid,Chemicals,Fire-Resistant Hydraulic Fluid,Flames,Heat,Puncture,Slip,Surrogate Gasoline Fuel C
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products