DG
HONEYWELL

Media Air Cleaner,2000 CFM,20 H X 25 W

  • Item # 2TE83
  • My Part #
  • Mfr. Model # F100F2010
  • Catalog Page # 3092
  • UNSPSC # 40161602
Media Air Cleaner,2000 CFM,20 H X 25 W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Restricted: This item is only approved for purchase by Business Accounts. The HONEYWELL media air cleaner removes airborne contaminants such as smoke, dust, and mold in residential or light commercial forced-air heating and cooling systems. Captures particles as small as 0.3 micron. Static pressure drop is 0.23 WC at 500 fpm. MERV 11.

View More

Technical Specs

  • Item Media Air Cleaner
  • Type Residential
  • Mount Duct
  • Air Flow (CFM) 2000
  • Height (In.) 20-3/16
  • Width (In.) 25-1/2
  • Depth (In.) 6-3/4
  • Duct Height (In.) 20
  • Duct Width (In.) 25
  • Color Blue
  • Agency Compliance UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms