Skip Content

ST
HONEYWELL MILLER

VersaLite Full Body Harness with 400 lb. Weight Capacity, Green, L/XL

  • Item # 3PRZ2
  • My Part #
  • Mfr. Model # 650T-58/UGK
  • Catalog Page # N/A
  • UNSPSC # 46182306
Full Body Harness,Unversal,400lb,Blk/Grn close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $143.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This VersaLite full body harness is designed to meet the challenges of harsh working environments. It offers high-temperature resistance, with an Inner Kevlar™ core that adds strength and resistance. The rugged, fire-resistant Nomex® webbing helps to withstand harsh welding environments and protect against weld spatter. The Kevlar® core adds strength and high temperature resistance.

View More

Technical Specs

  • Item Full Body Harness
  • Harness Application Confined Space,Construction
  • Harness Size L/XL
  • Weight Capacity 400 lb.
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings Yes
  • Shoulder Strap Buckles Friction / Pass-Through
  • Chest Strap Buckles Mating
  • Leg Strap Buckles Tongue
  • Subpelvic Strap Yes
  • Color Green
  • Webbing Material Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Stretchable No
  • Tensile Strength 5000 lb.
  • Adjustable Yes
  • Standards ANSI, CSA, OSHA
  • Series VersaLite
  • Includes Comfort Touch Back D-Ring Pad, Pull Free Lanyard Rings
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.