Skip Content

C3
HONEYWELL MILLER

Arc Flash, Stretchable Shock-Absorbing Lanyard, Number of Legs: 2, Working Length: 4 ft. to 6 ft., H

  • Item # 45JK06
  • My Part #
  • Mfr. Model # 232MK-Z7/6FTBK
  • Catalog Page # 1799
  • UNSPSC # 46182302
Arc Flash, Stretchable Shock-Absorbing Lanyard, Number of Legs: 2, Working Length: 4 ft. to 6 ft., H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $377.08 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Manyard® II shock-absorbing lanyard (SAL) from Honeywell Miller® stretches from 4 to 6 ft. to help reduce tripping, snagging, or dragging while you work. If you should trip or fall, the specially woven, shock-absorbing inner core expands smoothly to reduce fall-arrest force. The heavy-duty outer jacket will indicate wear and also serves as a backup strap to the inner core, for added fall protection when working at height. A proprietary warning flag shows when the lanyard was involved in a fall and must be removed from service.

View More

Technical Specs

  • Item Shock-Absorbing Lanyard
  • Shock Absorbing Lanyard Type Arc Flash, Stretchable
  • Series Miller
  • Working Length 4 ft. to 6 ft.
  • Extended Fall Length 9 ft. 6"
  • Number of Legs 2
  • Line Material Kevlar(R)
  • Max. Working Load 310 lb.
  • Harness Hook Type Choke Off Loop
  • Anchorage Hook Type Snap Hook
  • Anchorage Hook Gate Opening 3/4"
  • Harness Hook Gate Opening 3/4"
  • Tensile Strength 5000 lb.
  • Visual Load Indicator Yes
  • Cable Dia. 2"
  • Color Black
  • For Use With Full Body Harness
  • Hardware Material Steel
  • Strap Width 1-3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.