NC
HONEYWELL MILLER

Seat Sling

  • Item # 38TC86
  • My Part #
  • Mfr. Model # ACOG-BC
  • Catalog Page # 1797
  • UNSPSC # 46182306
Seat Sling close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Fall Protection~Harness Accessories


$280.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Seat slings allow workers to sit and work while suspended or lowered in a safety harness. They also can be used to help support suspended workers who are working in place while connected to positioning lanyards. Seat slings are compatible with specific models of safety harnesses that have appropriate connections for attaching the seat sling to the harness. They help keep suspended workers comfortable by relieving pressure on their legs and hips and by taking some of the weight of the workers' equipment off their body. Seat slings attach to a full-body safety harnesses as part of a fall-arrest system. They do not provide fall protection on their own. They are commonly used by workers who climb towers, oil rigs and derricks, and windmills.

Safety harness accessories attach to or are used with safety harnesses to modify the functions or intended applications of the harness, to add extra safety features to the harness, or to provide comfort or convenience to people wearing the harness. These safety harness accessories include suspension trauma relief straps that relieve pressure on a worker's legs after a fall. They also include holders that keep necessary tools and equipment close at hand for workers wearing a harness as well as chairs, seat slings, and replacement padding that can increase the wearer's comfort while working in a harness.

View More

Technical Specs

  • Item Seat Sling
  • For Use With AirCore Oil & Gas Harnesses
  • Hardware Material Aluminum
  • Material Polyester
  • Seat Style Rigid
  • Includes Padding Yes
  • Weight Capacity 400 lb
  • RFID Equipped No
  • Standards ANSI, CSA, OSHA
  • Webbing Materials Polyester
  • Harness Application Oil and Gas
  • Fall Protection Accessory Type Seat Sling
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products