Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
HONEYWELL MILLER

Orange, Universal Size Fall Protection Kit, 310 lb. Weight Capacity, Quick-Connect Leg Strap Buckles

  • Item # 45JK11
  • My Part #
  • Mfr. Model # BRFK25-Z7/25FT
  • Catalog Page # 1788
  • UNSPSC # 46182302
Orange, Universal Size Fall Protection Kit, 310 lb. Weight Capacity, Quick-Connect Leg Strap Buckles close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $266.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 13.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Titan II ReadyRoofer® Fall Protection Kit from Honeywell Miller® installs easily for use on both steep-pitched and flat-surface roofs. The system includes a fully adjustable full-body harness, reusable roof anchor with attachment D-ring, and high-strength rope lifeline. A waterproof container provides storage.

View More

Technical Specs

  • Item Fall Protection Kit
  • Harness Size Universal
  • Weight Capacity 310 lb.
  • Includes Harness, lanyard, Anchor, Drop Line 25 ft. Rope
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles Mating
  • Chest Strap Buckles Mating
  • Leg Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Color Orange
  • Webbing Material Polyester
  • Hardware Material Steel
  • Line Material Polyester
  • Stretchable No
  • Tensile Strength 5000 lb.
  • Standards OSHA 1926.502, 1910.66, ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.