ST
HONEYWELL MILLER

Liquid Repellent Full Body Harness

  • Item # 2KUC2
  • My Part #
  • Mfr. Model # RPC-TB/UGN
  • Catalog Page # 1798
  • UNSPSC # 46182306
Liquid Repellent Full Body Harness close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Fall Protection~Harnesses


$308.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 4.33 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Liquid-repellent safety harnesses for general industry have a single D-ring on the back that connects to a self-retracting lifeline or a shock-absorbing lanyard that is attached to a secure anchor point.

Liquid-repellent safety harnesses have coated, corrosion-resistant hardware and are made from materials that withstand exposure to water, abrasion, chemicals, and toxins that would damage standard safety harnesses. These full-body harnesses are secured around the shoulders, torso, and upper thighs. They have one D-ring or web loop on the upper back (dorsal) for attaching a self-retracting lifeline or shock-absorbing lanyard that connects to an anchor point on a building or structure. If the wearer falls, the harness spreads the force of the fall across the body to help prevent injury. The position of the D-ring reduces strain on the wearer's body and keeps him or her upright during and after a fall. Some safety harnesses have additional D-rings that allow them to be used for positioning or climbing. Liquid-repellent safety harnesses are worn by people who work at heights outdoors or in harsh environments, such as in the water treatment, oil and gas, and painting industries.

View More

Technical Specs

  • Item Liquid Repellent Full Body Harness
  • Harness Style Vest
  • D-Ring Locations Back
  • With Belt No
  • Includes Padding No
  • Padding Location No Padding
  • Weight Capacity 400 lb.
  • Harness D-Ring Material Steel
  • Chest Strap Buckles Mating
  • Leg Strap Buckles Tongue
  • Brand and Series Honeywell Miller Revolution(R)
  • Torso Adjustment Friction
  • Hardware Material Steel
  • Harness Sizing L/XL
  • Webbing Materials Polyester
  • RFID Equipped Yes
  • Harness Color Green
  • Standards ANSI A10.32, ANSI Z359-2007, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
  • Features A special vinyl coating on the webbing protects against a varietyof liquids that could compromise overall performance. MillerRevolution Vinyl-Coated Harnesses are effective in a wide rangeof applications, including Food Processing, Petrochemical,Water Treatment, Painting, Billboards and General Industry.
  • Harness Size L, XL
  • Webbing Coating Vinyl
  • Webbing Material Vinyl Coated Polyester
  • Color and Size Green - L/XL
  • Harness Application General Industry
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products