TP
HONEYWELL MILLER

Horizontal Lifeline, 210 ft. Length, Permanent Installation, 2 Workers per System

  • Item # 5RPX6
  • My Part #
  • Mfr. Model # X00210
  • Catalog Page # N/A
  • UNSPSC # 46182301
Horizontal Lifeline, 210 ft. Length, Permanent Installation, 2 Workers per System close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Fall Protection~Horizontal and Vertical Lifelines


$2,692.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 75.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Horizontal Lifeline
  • Installation Permanent
  • Length 210 ft.
  • Line Material Stainless Steel
  • Workers per System 2
  • Weight Capacity 310 lb.
  • Standards OSHA, ANSI A10.32-2004
  • For Use With Full Body Harness and Shock Absorbing Lanyard
  • Includes 5/16" Stainless Steel Cable, Shock Absorber, (2) D Bolt Stainless Steel Anchorage Connectors, Fast Attach Fitting, Anchor Shackle, Thimble, Cable Clips, Hardware
  • Cable Dia. 5/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms