DG
HONEYWELL MILLER

Anchorage Connector, Temporary, 5000 lb.

  • Item # 3NPP6
  • My Part #
  • Mfr. Model # 417C/
  • Catalog Page # N/A
  • UNSPSC # 46182302
Anchorage Connector, Temporary, 5000 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Anchorage Connector
  • Installation Temporary
  • Tensile Strength 5000 lb.
  • Material Steel
  • Includes 5/8" Stud-Type Expansion Anchor
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.