TP
HONEYWELL MILLER

AirCore™ Full Body Harness with 400 lb. Weight Capacity, Green, 2XL

  • Item # 38TC78
  • My Part #
  • Mfr. Model # ACOG-TBBC23XG
  • Catalog Page # 1793
  • Catalog Group # J1491
  • UNSPSC # 46182306
AirCore™ Full Body Harness with 400 lb. Weight Capacity, Green, 2XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $645.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed as an all-day harness for everyday tasks on drilling or service rigs and in the oil fields and various harsh environments, this full-body harness features the innovative, comfortable, and stylish AirCore™ approach to encourage compliance and help keep the wearer safe.
Proprietary, breathable open-core pad construction reduces heat and moisture to help keep the wearer cool and comfortable. In addition to the strategically placed contoured padding at neck and inner thighs, enhanced lumbar padding and expanded front waist padding provide increased comfort and support.
Overall lightweight construction helps reduce fatigue for increased productivity, whether positioning pipe, or doing routine rig setup, required maintenance or teardown.
The 18" extended back D-ring is an easy-to-reach attachment point for multiple uses, leaving the stand-up back D-ring as another connection point. The lower lumbar D-ring allows restraint attachment when needed, and the front D-ring extends performance and comfort for climbing, confined space, and rescue operations. And the removable bosun's chair serves as a rigid work seat for added support.
DuraFlex® stretchable webbing improves mobility. Low-profile cam buckles allow fast, easy, simultaneous shoulder web adjustment.

View More

Technical Specs

  • Item Full Body Harness
  • Harness Application Gas,Oil
  • Harness Size 2XL
  • Weight Capacity 400 lb.
  • Back D-Ring Yes
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Shoulder Strap Buckles Cam
  • Chest Strap Buckles Mating
  • Leg Strap Buckles Tongue
  • Subpelvic Strap Yes
  • Color Green
  • Webbing Material Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Stretchable Yes
  • Tensile Strength 5000 lb.
  • Adjustable Yes
  • Standards ANSI, CSA, OSHA
  • Series AirCore(TM)
  • Includes Removable Bosun Chair with Side D-Rings
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.