C3
HONEYWELL MILLER

AirCore™ Full Body Harness with 400 lb. Weight Capacity, Green, L/XL

  • Item # 29JY40
  • My Part #
  • Mfr. Model # ACA-TB-D/UGN
  • Catalog Page # 1795
  • Catalog Group # H6126
  • UNSPSC # 46182306
AirCore™ Full Body Harness with 400 lb. Weight Capacity, Green, L/XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $359.26 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight construction helps reduce fatigue for increased productivity. Breathable open-core padding increases airflow to reduce heat and moisture, keeping the wearer cool and comfortable. DuraFlex® stretchable webbing improves mobility. Low-profile shoulder cam buckles allow fast, easy vertical webbing adjustment. Harness has aluminum hardware and is 20% lighter than steel models and corrosion-resistant for longer service life and reduced replacement costs. The comfortable, stylish design encourages compliance.

View More

Technical Specs

  • Item Full Body Harness
  • Harness Application General Industry
  • Harness Size L/XL
  • Weight Capacity 400 lb.
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings Yes
  • Shoulder Strap Buckles Cam
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Tongue
  • Subpelvic Strap Yes
  • Color Green
  • Webbing Material Polyester
  • Harness Buckle Material Aluminum
  • Harness D-Ring Material Aluminum
  • Stretchable Yes
  • Tensile Strength 5000 lb.
  • Adjustable Yes
  • Standards ANSI, CSA, OSHA
  • Series AirCore(TM)
  • Includes Instruction Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.