Skip Content

C3
HONEYWELL MILLER

Adjustable Upper Mast, Offset 12 to 29", 74 to 89" Height

  • Item # 1XEP6
  • My Part #
  • Mfr. Model # DH-3/
  • Catalog Page # 1784
  • UNSPSC # 46182306
Adjustable Upper Mast,56 to 76in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,665.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 37.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DuraHoistâ„¢ Portable Confined-Space System Components
Quick-release pin allows easy collapsibility. 12" to 29" offset.
• Max. working load: 450 lb.

View More

Technical Specs

  • Item Adjustable Upper Mast
  • Height 74 to 89"
  • Offset 12 to 29"
  • Material Aluminum
  • Color Yellow
  • Finish Powder Coated
  • Max. Working Load 450 lb.
  • Anchorage Point Rating 5000 lb.
  • Number of Anchor Points 4
  • Standards OSHA, ANSI & CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.