Skip Content

NC
HONEYWELL MILLER

Leading Edge Self-Retracting Lifeline, Max. Working Load: 400 lb., Line Material: Spectra® Webbing,

  • Item # 53CV35
  • My Part #
  • Mfr. Model # MFLEW2-4/6FT
  • Catalog Page # N/A
  • UNSPSC # 46182301
Self-Retracting Lifeline,Gray,6 ft. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $668.36 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Self-Retracting Lifeline
  • SRL Length 6 ft.
  • SRL Item Leading Edge Self-Retracting Lifeline
  • Number of Legs 2
  • Max. Working Load 400 lb.
  • Line Material Spectra(R) Webbing
  • SRL Housing Material High-Impact Nylon
  • SRL Weight 2.8 lb.
  • Series TurboLite
  • Anchorage Hook Type Steel Rebar Hook
  • Fall Braking System Internal Locking/External Energy Absorbing
  • Harness Hook Type Aluminum Snap Hook
  • Tensile Strength 3000 lb.
  • Visual Load Indicator Yes
  • Anchorage Hook Gate Opening 2-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.