Skip Content

ST
HONEYWELL MILLER

Self-Retracting Lifeline, Max. Working Load: 310 lb., Line Material: Galvanized Steel Cable, Red

  • Item # 1XET9
  • My Part #
  • Mfr. Model # MP30G-Z7/30FT
  • Catalog Page # 1796
  • UNSPSC # 46182301
Self-Retracting Lifeline,30 ft.,310 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $944.24 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.93 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ultra-durable, rugged Honeywell Miller® Falcon™ composite self-retracting lifeline (SRL) is easy to handle and transport. Its highly impact-resistant housing with smooth, round edges can withstand the toughest applications, and the corrosion-resistant stainless steel and aluminum components extend service life and reduce replacement costs. No annual factory recertification is required for this fall-protection device.
During normal work, the fall limiter lets the lifeline/lanyard extend and retract under slight tension without pulling or dragging—helps reduce fatigue so you can work productively. If you should slip or trip, the quick-activating braking system arrests your free fall, providing for a safe and quick rescue.
A distinctive side payout design reduces wear on the entry guide bushing and cable, contributing to reduced drag. The steel connectors provide 3600-lb. gate strength.

View More

Technical Specs

  • Item Self-Retracting Lifeline
  • SRL Length 30 ft.
  • SRL Item Self-Retracting Lifeline
  • Number of Legs 1
  • Max. Working Load 310 lb.
  • Line Material Galvanized Steel Cable
  • SRL Housing Material High-Impact Nylon
  • SRL Weight 10.7 lb.
  • Series Falcon
  • Anchorage Hook Type Steel Carabiner
  • Fall Braking System Frictional and Pawls
  • Harness Hook Type Steel Swivel Snap Hook
  • Tensile Strength 3000 lb.
  • Visual Load Indicator Yes
  • Anchorage Hook Gate Opening 1"
  • Harness Hook Gate Opening 3/4"
  • Weight Capacity 310 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.