TP
HONEYWELL MILLER

30 ft., Weight Capacity: 420 lb., Line Material: Galvanized Steel

  • Item # 420H89
  • My Part #
  • Mfr. Model # MP30G-LEK
  • Catalog Page # 1798
  • UNSPSC # 46182301
30 ft., Weight Capacity: 420 lb., Line Material: Galvanized Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,010.34 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for use in overhead applications as a traditional self-retracting lifeline this Honeywell Miller Falcon™ Edge self-retracting lifeline is designed to protect you in applications where the lifeline could come in contact with an edge in the event of a fall, or where foot level tie-off is required. Device features an integrated shock-absorber pack attached to the end of the lifeline connected to the worker. The shock absorber pack cover features CarbonX flame-retardant fabric that allows use in welding applications. Design helps ensure the lifeline remains intact and to help decrease fall arrest forces if a fall were to occur over an edge.

View More

Technical Specs

  • Item Self-Retracting Lifeline
  • SRL Length 30 ft.
  • Number of Legs 1
  • Weight Capacity 420 lb.
  • Line Material Galvanized Steel
  • SRL Housing Material High-Impact Nylon
  • Anchorage Hook Type Carabiner, Swivel Shackle
  • Harness Hook Type Steel Swivel Snap Hook
  • Tensile Strength 3000 lb.
  • Visual Load Indicator Yes
  • Anchorage Hook Gate Opening 1"
  • Harness Hook Gate Opening 3/4"
  • Standards OSHA 1926.502, ANSI A10.32, ANSI Z359.14 Class B & LE
  • Includes Kevlar(R) SofStop Pack
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.