Skip Content
TP
HONEYWELL MICRO SWITCH

Wobble Stick Hazardous Location Limit Switch; Location: Top, Contact Form: 2NC/2NO, Wobble Movement

  • Item # 12V033
  • My Part #
  • Mfr. Model # LSXJ4L-7A
  • Catalog Page # N/A
  • UNSPSC # 39121509
Explosion Proof Limit Switch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $357.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heavy duty limit switch features an all-metal drive train for consistent operating characteristics at high temperatures. It also features a one-piece flat gasket, front mounting, and interchangeability of single- and double-pole switches.

View More

Technical Specs

  • Limit Switch Style Hazardous Location Limit Switch
  • Basic Actuator Style - Limit Switch Wobble Stick
  • Actuator Style - Limit Switch Wobble Stick
  • Actuator Location - Limit Switch Top
  • Item Hazardous Location Limit Switch
  • AC Contact Rating - Limit Switch 10A @ 600V
  • DC Contact Rating - Limit Switch 10A @ 250V
  • Contact Form- Switches 2NC/2NO
  • Actuator Length - Limit Switch 6.00"
  • Body Height - Limit Switch 4.75"
  • Body Width - Limit Switch 2.00"
  • Body Depth - Limit Switch 2.44"
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Standard
  • NEMA Rating 1, 3, 4, 6, 7, 13
  • Wiring Entry 3/4" NPT
  • Electrical Connection Screw Terminals
  • IP Rating No IP Rating
  • Movement Wobble
  • Travel Maximum Pretravel 1"
  • Series LSX
  • Operating Temp. Range 10 Degrees to 250 Degrees F
  • Roller Width 0.19"
  • Body Material Aluminum
  • Arm Material Delrin
  • Operating Force 10 oz.
  • Standards UL, CSA
  • Certification Class1, Division1, Groups B, C, D), 9 ,Class 2, Division1, Groups E, F, G
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.