Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
HONEYWELL MICRO SWITCH

Wobble Stick General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Any Direction Movem

  • Item # 11X290
  • My Part #
  • Mfr. Model # SZL-VL-G
  • Catalog Page # 269
  • UNSPSC # 39121509
Wobble Stick General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Any Direction Movem close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $29.64 / each

Web Price $31.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact design helps to make this switch suitable for space-restricted applications. It features a die-cast zinc base with plastic housing material. It also features gold-plated silver contacts, and a pre-molded flexible cable gland for fast and simple wiring termination. Use in material handling applications, machine tools, food processing machinery, conveyors, and packaging machinery.

View More

Technical Specs

  • Limit Switch Style General Purpose Limit Switch
  • Basic Actuator Style - Limit Switch Wobble Stick
  • Actuator Style - Limit Switch Wobble Stick
  • Actuator Location - Limit Switch Top
  • Item General Purpose Limit Switch
  • AC Contact Rating - Limit Switch 5A @ 240V
  • DC Contact Rating - Limit Switch 0.40A @ 125V
  • Contact Form- Switches 1NC/1NO
  • Actuator Length - Limit Switch 3.94"
  • Body Height - Limit Switch 2.70"
  • Body Width - Limit Switch 1.57"
  • Body Depth - Limit Switch 1.63"
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • NEMA Rating No NEMA Rating
  • Wiring Entry Cable Gland
  • Electrical Connection Screw Terminals
  • IP Rating 64
  • Movement Any Direction
  • Travel Maximum Pretravel 1.18", Minimum Over Travel 0.788"
  • Series SZL
  • Operating Temp. Range -4 Degrees to 140 Degrees F
  • Body Material Zinc/Plastic
  • Arm Material Stainless Steel
  • Operating Force 0.20 lb.
  • Standards UL, C-UL, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.