Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HONEYWELL MICRO SWITCH

Explosion Proof Limit Switch, 600VAC/250VDC Voltage Rating, 10 Amps, Top Actuator Location

  • Item# 12V023
  • Mfr. Model# LSXC3K
  • Catalog Page# 350
  • UNSPSC# 39121509
Explosion Proof Limit Switch, 600VAC/250VDC Voltage Rating, 10 Amps, Top Actuator Location close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $481.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heavy duty limit switch features an all-metal drive train for consistent operating characteristics at high temperatures. It also features a one-piece flat gasket, front mounting, and interchangeability of single- and double-pole switches.

View More

Technical Specs

  • Item Explosion Proof Limit Switch
  • Actuator Style Plunger
  • Actuator Location Top
  • Amps 10
  • Contact Form 1NC/1NO SPDT Snap Action, Double Break
  • Voltage Rating 600VAC/250VDC
  • NEMA Rating 1, 3, 4, 6, 7, 13
  • Wiring Entry 1/2"-14 NPT
  • Electrical Connection Screw Terminals
  • IP Rating No IP Rating
  • Movement Linear
  • Travel Maximum Pretravel 0.07", Minimum Over Travel 0.19", Maximum Differential Travel 0.015"
  • Series LSX
  • Operating Temp. Range 10 Degrees to 250 Degrees F
  • Actuator Length 2.31"
  • Body Material Aluminum
  • Width 2.00"
  • Height 5.75"
  • Depth 2.44"
  • Operating Force 4.00 in.-lb.
  • Standards UL, CSA
  • Certification Class1, Division1, Groups B, C, D), 9 ,Class 2, Division1, Groups E, F, G
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.