Skip Content

C3
HONEYWELL MICRO SWITCH

Rotary, No Lever Heavy Duty Limit Switch; Location: Side, Contact Form: 1NC/1NO, CW, CCW Movement

  • Item # 12V158
  • My Part #
  • Mfr. Model # LSU1A
  • Catalog Page # N/A
  • UNSPSC # 39121509
Rotary, No Lever Heavy Duty Limit Switch; Location: Side, Contact Form: 1NC/1NO, CW, CCW Movement close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $176.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.62 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heavy duty limit switch features an all-metal drive train for consistent operating characteristics at high temperatures. It also features a one-piece flat gasket, front mounting, and interchangeability of single- and double-pole switches.

View More

Technical Specs

  • Limit Switch Style Heavy Duty Limit Switch
  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch Rotary, No Lever
  • Actuator Location - Limit Switch Side
  • Item Heavy Duty Limit Switch
  • AC Contact Rating - Limit Switch 10A @ 600V
  • DC Contact Rating - Limit Switch 10A @ 250V
  • Contact Form- Switches 1NC/1NO
  • Body Height - Limit Switch 3.20"
  • Body Width - Limit Switch 1.62"
  • Body Depth - Limit Switch 1.75"
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Standard
  • NEMA Rating 1, 3, 4, 4X, 6, 6P, 12, 13
  • Wiring Entry 1/2" NPT
  • Electrical Connection Screw Terminals
  • IP Rating 65, 66, 67
  • Movement CW, CCW
  • Travel Maximum Pretravel 5 Degrees , Minimum Over Travel 70 Degrees , Differential Travel 3 Degrees
  • Series LSU
  • Operating Temp. Range 10 Degrees to 250 Degrees F
  • Body Material Zinc Die Cast
  • Operating Force 4.00 in.-lb
  • Standards UL, CSA, CE, CCC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.