C3
HONEYWELL MICRO SWITCH

Rotary, Roller Lever General Purpose Limit Switch; Location: Side, Contact Form: 1NC/1NO, CW, CCW Mo

  • Item # 12U224
  • My Part #
  • Mfr. Model # GLAA01A1B
  • Catalog Page # N/A
  • UNSPSC # 39121509
Rotary, Roller Lever General Purpose Limit Switch; Location: Side, Contact Form: 1NC/1NO, CW, CCW Mo close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $114.47 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for applications including machine tools, material handling, equipment, packaging machinery, textile machinery, construction vehicles, and lift trucks, this switch features rugged housing and galvanically isolated contacts. The contacts allow the switch to control separate circuits. The switch is engineered to perform up to 15 million operations.

View More

Technical Specs

  • Limit Switch Style General Purpose Limit Switch
  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch Rotary, Roller Lever
  • Actuator Location - Limit Switch Side
  • AC Contact Rating - Limit Switch 10A @ 600V
  • DC Contact Rating - Limit Switch 10A @ 250V
  • Contact Form- Switches 1NC/1NO
  • Actuator Length - Limit Switch 1.50"
  • Body Height - Limit Switch 3.23"
  • Body Width - Limit Switch 1.65"
  • Body Depth - Limit Switch 1.65"
  • Boot Sealed Actuator - Limit Switch No
  • Mounting - Limit Switch Surface
  • Body Style - Limit Switch Standard
  • NEMA Rating 1, 4, 12, 13
  • Wiring Entry 1/2" NPT
  • Electrical Connection Screw Terminals
  • IP Rating 67
  • Movement CW, CCW
  • Travel Maximum Pretravel 26 Degrees , Minimum Over Travel 59 Degrees , Differential Travel 12 Degrees , Operating Position 26 Degrees
  • Series GLA/GLS
  • Operating Temp. Range -13 Degrees to 185 Degrees F
  • Mounting Hole Pattern - Limit Switch 4 Hole Rectangular
  • Mounting Hole Spacing - Limit Switch 2.36" x 1.18"
  • Mounting Hole - Limit Switch (4) 0.21" dia.
  • Stem Thread - Limit Switch No Stem
  • Roller Material Steel
  • Roller Dia. 0.75"
  • Roller Width 0.25"
  • Body Material Zinc Die Cast
  • Arm Material Steel
  • Operating Force 2.90 in.-lb.
  • Standards UL, CE, CSA, CCC. IEC 947-5-1, EN60947-5-1, UL508
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.