Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
HONEYWELL MICRO SWITCH

Rotary, Roller Lever General Purpose Limit Switch; Location: Side, Contact Form: 1NC/1NO, CW, CCW Mo

  • Item # 11X285
  • My Part #
  • Mfr. Model # SZL-VL-B
  • Catalog Page # 269
  • UNSPSC # 39121509
Rotary, Roller Lever General Purpose Limit Switch; Location: Side, Contact Form: 1NC/1NO, CW, CCW Mo close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Compact design helps to make this switch suitable for space-restricted applications. It features a die-cast zinc base with plastic housing material. It also features gold-plated silver contacts, and a pre-molded flexible cable gland for fast and simple wiring termination. Use in material handling applications, machine tools, food processing machinery, conveyors, and packaging machinery.

View More

Technical Specs

  • Limit Switch Style General Purpose Limit Switch
  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch Rotary, Roller Lever
  • Actuator Location - Limit Switch Side
  • Item General Purpose Limit Switch
  • AC Contact Rating - Limit Switch 5A @ 240V
  • DC Contact Rating - Limit Switch 0.40A @ 125V
  • Contact Form- Switches 1NC/1NO
  • Actuator Length - Limit Switch 1.18" to 2.76"
  • Body Height - Limit Switch 2.70"
  • Body Width - Limit Switch 1.57"
  • Body Depth - Limit Switch 1.63"
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • NEMA Rating No NEMA Rating
  • Wiring Entry Cable Gland
  • Electrical Connection Screw Terminals
  • IP Rating 64
  • Movement CW, CCW
  • Travel Maximum Pretravel 20 Degrees , Minimum Over Travel 75 Degrees , Differential Travel 10 Degrees
  • Series SZL
  • Operating Temp. Range -4 Degrees to 140 Degrees F
  • Roller Material Nylon
  • Roller Dia. 18.0mm
  • Roller Width 7.0mm
  • Body Material Zinc/Plastic
  • Arm Material Metal
  • Operating Force 0.75 lb. to 1.76 lb.
  • Standards UL, C-UL, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.