TP
HONEYWELL MICRO SWITCH

Rotary Head, No Lever Explosion Proof Safety Interlock Switch

  • Item # 11X248
  • My Part #
  • Mfr. Model # GSXA46A
  • Catalog Page # N/A
  • UNSPSC # 39121509
Rotary Head, No Lever Explosion Proof Safety Interlock Switch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $355.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.56 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Explosion-proof housing helps to make this switch suitable for hazardous locations. Protective seals also help to resist corrosion, water, dust, and oil. To comply with explosion-proof requirements, the switch features flame paths within the housing, which cool exploding gases below the ignition temperature before they reach explosive gases surrounding the housing. Use on gates, doors, access panels, and cages on machinery in hydrocarbon refining, chemical processing, agricultural equipment, food processing, and grain elevators.

View More

Technical Specs

  • Item Explosion Proof Safety Interlock Switch
  • Style Rotary Head, No Lever
  • Contact Form 3NC/1NO, Positive Break, Slow Acting, Break Before Make, Silver Contacts
  • Connection Type Screw Terminals
  • AC Contact Rating 10A @ 600V
  • Series GSX
  • DC Contact Rating 10A @ 250V
  • Height 6.07"
  • Width 1.75"
  • Depth 2.84"
  • NEMA Rating 1, 3, 4, 12, 13
  • IP Rating 67
  • Operating Temp. Range -40 Degrees to 158 Degrees F
  • Contact Material Silver
  • Conduit Size 1/2" NPT
  • Body Material Zinc Die-Cast
  • Head Material Zinc Die-Cast
  • Description/Special Features Zinc-die cast housing, 0.5 in NPT Housing, Expected mechanical life 1 Million Operations. Top Roller Lever, 3NC1NO,BBM.
  • Pre-travel 2.40"/2.33"
  • Rotation CW/CCW
  • Movement Rotation
  • Operating Force 2.60 in.-lb.
  • Standards cULus, ATEX, IEC Ex, Div. 1, & 2, Class I, Groups B, C, & D; Div. 1 & 2, Class II, Groups, E, F, & G; II 2 G, Ex d IIC T6; II 2 D, Ex d tD A21 T85C
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.