Skip Content
TP
HONEYWELL MICRO SWITCH

Plunger Explosion Proof Limit Switch; Location: Top, Contact Form: 1NC/1NO, Linear Movement

  • Item # 12V003
  • Mfr. Model # EX-Q400
  • Catalog Page # 279
  • UNSPSC # 39121509
Plunger Explosion Proof Limit Switch; Location: Top, Contact Form: 1NC/1NO, Linear Movement close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $397.98 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.41 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Explosion-proof housing helps to make this hazardous location limit switch suitable for use in dangerous indoor and outdoor locations. The flame path in the switch housing is engineered to contain and cool hot gases and fumes that would otherwise cause an explosion outside the switch. Use in grain elevators, offshore drilling, petrochemical and waste treatment plants, paint booths, hazardous waste-handling facilities, pipeline valves, and maintenance equipment. Applications include control valves and actuators, petrochemical plants, conveyors, and material handling.

View More

Technical Specs

  • Limit Switch Style Explosion Proof Limit Switch
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger
  • Actuator Location - Limit Switch Top
  • Item Explosion Proof Limit Switch
  • AC Contact Rating - Limit Switch 5A @ 480V
  • DC Contact Rating - Limit Switch 0.25A @ 250V
  • Contact Form- Switches 1NC/1NO
  • Actuator Length - Limit Switch 1.86"
  • Body Height - Limit Switch 2.56"
  • Body Width - Limit Switch 2.78"
  • Body Depth - Limit Switch 2.02"
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • NEMA Rating 1, 7
  • Wiring Entry 1/2"-14 NPT
  • Electrical Connection Screw Terminals
  • Movement Linear
  • Travel Maximum Pretravel 0.078", Minimum Over Travel 0.187", Differential Travel 0.004"
  • Series EX
  • Operating Temp. Range -40 Degrees to 400 Degrees F
  • Body Material Aluminum
  • Operating Force 3.00 lb.
  • Standards UL, CSA, ATEX, IEC Ex
  • Certification ATEX, IEC Ex, Div. 1, & 2, Class I, Groups C, & D; Div. 1 & 2, Class II, Groups, E, F, & G; II 2 G, EEx d IIB + H2 T6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.