Skip Content

DV
HONEYWELL MICRO SWITCH

Plunger, Cross Roller General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Linear Mov

  • Item # 12U198
  • My Part #
  • Mfr. Model # 91MCE3-P1
  • Catalog Page # N/A
  • UNSPSC # 39121509
Global Limit Switch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This limit switch is engineered to withstand shock, vibration, washdowns, and outdoor environments. It features direct-acting contacts and a miniature package size to fit in applications with limited space. Use in machine equipment, material handling, aerial lifts, forklifts, off-road vehicles, and outdoor equipment.

View More

Technical Specs

  • Limit Switch Style General Purpose Limit Switch
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger, Cross Roller
  • Actuator Location - Limit Switch Top
  • Item General Purpose Limit Switch
  • AC Contact Rating - Limit Switch 10A @ 300V
  • DC Contact Rating - Limit Switch 10A @ 250V
  • Contact Form- Switches 1NC/1NO
  • Actuator Length - Limit Switch 1.19"
  • Body Height - Limit Switch 1.73"
  • Body Width - Limit Switch 1.58"
  • Body Depth - Limit Switch 0.63"
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • NEMA Rating 1, 4, 12, 13
  • Electrical Connection 1m Cable, Side Exit
  • IP Rating 67
  • Movement Linear
  • Travel Maximum Pretravel 0.07", Minimum Over Travel 0.20", Differential Travel 0.04"
  • Series 914MCE
  • Operating Temp. Range -13 Degrees to 185 Degrees F
  • Body Material Zinc Die Cast
  • Operating Force 2.40 in.-lb.
  • Standards cULus, CE, CCC
How can we improve our Technical Specifications?

Compliance and Restrictions

None