Skip Content
NC
HONEYWELL MICRO SWITCH

Plunger, Lever General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Release Force 1 o

  • Item # 12U163
  • Mfr. Model # BZE6-2RN62
  • Catalog Page # 282
  • UNSPSC # 39121509
Plunger, Lever General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Release Force 1 o close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $102.17 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rugged, electrostatic epoxy-coated metal housing helps to add durability to this medium-duty limit switch. It features silver contacts and momentary connection. Use in packaging equipment, textile machinery, construction equipment, and printing machinery.

View More

Technical Specs

  • Limit Switch Style General Purpose Limit Switch
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger, Lever
  • Actuator Location - Limit Switch Top
  • Item General Purpose Limit Switch
  • AC Contact Rating - Limit Switch 15A @ 600V
  • DC Contact Rating - Limit Switch 2A @ 250V
  • Contact Form- Switches 1NC/1NO
  • Actuator Length - Limit Switch 6.00"
  • Body Height - Limit Switch 1.75"
  • Body Width - Limit Switch 3.04"
  • Body Depth - Limit Switch 1.00"
  • Boot Sealed Actuator - Limit Switch Yes
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • NEMA Rating 1, 3, 4
  • Wiring Entry 1/2" NPT
  • Electrical Connection Screw Terminals
  • IP Rating 66
  • Movement Release Force 1 oz. min.
  • Travel Maximum Pretravel 0.718", Minimum Over Travel 0.838", Differential Travel 0.229"
  • Series BZ
  • Operating Temp. Range -25 Degrees to 160 Degrees F
  • Body Material Zinc Die Cast
  • Arm Material Steel
  • Operating Force 3 oz. to 7 oz.
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.