Skip Content
TP
HONEYWELL MICRO SWITCH

Plunger, Roller Lever Explosion Proof Limit Switch; Location: Top, Contact Form: 2NC/1NO, CW, CCW Mo

  • Item # 11X247
  • Mfr. Model # GSXA42D
  • Catalog Page # N/A
  • UNSPSC # 39121509
Plunger, Roller Lever Explosion Proof Limit Switch; Location: Top, Contact Form: 2NC/1NO, CW, CCW Mo close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $394.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Explosion-proof housing helps to make this switch suitable for hazardous locations. Protective seals also help to resist corrosion, water, dust, and oil. To comply with explosion-proof requirements, the switch features flame paths within the housing, which cool exploding gases below the ignition temperature before they reach explosive gases surrounding the housing. Use on gates, doors, access panels, and cages on machinery in hydrocarbon refining, chemical processing, agricultural equipment, food processing, and grain elevators.

View More

Technical Specs

  • Limit Switch Style Explosion Proof Limit Switch
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger, Roller Lever
  • Actuator Location - Limit Switch Top
  • Item Explosion Proof Limit Switch
  • AC Contact Rating - Limit Switch 10A @ 600V
  • DC Contact Rating - Limit Switch 10A @ 250V
  • Contact Form- Switches 2NC/1NO
  • Body Height - Limit Switch 5.25"
  • Body Width - Limit Switch 1.75"
  • Body Depth - Limit Switch 2.84"
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Standard
  • NEMA Rating 1, 3, 4, 12, 13
  • Wiring Entry 1/2" NPT
  • Electrical Connection Screw Terminals
  • IP Rating 67
  • Movement CW, CCW
  • Travel Pretravel 1.89"/1.89"
  • Series GSX
  • Operating Temp. Range -40 Degrees to 158 Degrees F
  • Roller Material Nylon
  • Roller Dia. 0.74"
  • Roller Width 0.31"
  • Body Material Aluminum
  • Arm Material Metal
  • Operating Force 2.10 in.-lb.
  • Standards cULus; ATEX, IEC Ex
  • Certification ATEX, IEC Ex, Div. 1, & 2, Class I, Groups B, C, & D; Div. 1 & 2, Class II, Groups, E, F, & G; II 2 G, Ex d IIC T6; II 2 D, Ex d tD A21 T85C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.