Skip Content

TP
HONEYWELL MICRO SWITCH

Emergency Cable Pull Switch, 10A Thermal Amperage, Contact Form: 2NC/2NO, Gold-Plated

  • Item # 11T782
  • My Part #
  • Mfr. Model # 2CPSA2A1B
  • Catalog Page # 274
  • UNSPSC # 39121505
Emergency Cable Pull Switch, 10A Thermal Amperage, Contact Form: 2NC/2NO, Gold-Plated close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $723.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.41 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This emergency cable pull switch is designed to provide a readily accessible emergency stop signal.

As an alternative to multiple emergency stop push-buttons, the switch can be used as a means of personnel safeguarding to prevent further injury or damage to equipment when used for emergency stop signaling.

It is also designed to provide emergency stop protection for exposed conveyor and assembly lines. The internal mechanism latches on both slackened cable and pulled cable, which helps to eliminate nuisance stops due to variations in temperature, stretch of cable over time, and other application variables.

View More

Technical Specs

  • Item Emergency Cable Pull Switch
  • Switch Function Maintained
  • Mounting Style Double End
  • AC Contact Rating 0.05A @ 250VAC
  • Contact Form 2NC/2NO, Gold-Plated
  • Reset Rotary Knob
  • Max. Cable Span 500 Ft.
  • Operating Force 3 to 5 lb.
  • NEMA Rating 1, 4, 12, 13
  • Indicator 120VAC Red Multi-Cluster LED
  • Cable Connection Location Left and Right
  • Thermal Amperage 10A
  • Length 12.75"
  • Width 12.75"
  • Depth 3.66"
  • Switching Ability Dual Cable
  • DC Contact Rating 2.5A @ 24VDC
  • Min. Current 10uA to 50mA
  • Case Material Zinc Die Cast
  • Wiring Entry 1/2" NPT
  • IP Rating 67
  • For Use With Microswitch CPS Accessories
  • Standards UL Listed, CSA Certified, CE Marked, SIL 3 Capable, Low Voltage Directive 73/23/EEC, as Amended By Directive 93/68/EEC, Machinery Directive 98/37/EEC Only as the Directives Relate to the Components Being Used in a Safety Function, EN60947-1, EN-60947-5-1, EN60947-5-5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.