Skip Content

ST
HONEYWELL

Low Voltage Thermostat, Stages Cool 2, Stages Heat 2

  • Item # 54DM22
  • My Part #
  • Mfr. Model # TH6220WF2006/U
  • Catalog Page # 3020
  • UNSPSC # 41112209
Low Voltage Thermostat,Stages Heat 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.81 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help provide both comfort and energy savings with this HONEYWELL Lyric™ T6 Pro Wi-Fi thermostat. Model is easy to control via your smartphone or tablet using the Lyric app. Thermostat features location-based control with geofence technology that helps identify your location when you’re away and when you’ll return. Unit is compatible with Apple® HomeKit™ and Amazon Echo.

View More

Technical Specs

  • Item Low Voltage Thermostat
  • Stages Heat 2
  • Stages Cool 2
  • Temp. Settings per Day 4, 2, 1, 0
  • Programs per Week 7, 5-2, 5-1-1 or Nonprogrammable
  • Terminal Designations RC, R, C, W, W2, AUX, Y, Y2, O/B, G, K, E, U, U, L/A, S, S
  • WiFi Capability Yes
  • System Switching Yes
  • Fan Switching Yes
  • Display Size 6.89 sq. in.
  • Display Type Backlit
  • Display Color Blue
  • Key Pad Lockout No
  • Programmable Fan Yes
  • Automatic Changeover Yes
  • Humidification Control No
  • Dehumidification Control No
  • Remote Sensing Capability Yes
  • Temporary Program Override Yes
  • Temporary Temperature Hold Yes
  • Filter Indicator No
  • Temperature Limiting No
  • Battery Backup No
  • Low Battery Indicator No
  • Batteries Included No
  • Dual Transformer Compatible No
  • Power Method Hardwired
  • Voltage 20 to 30VAC
  • 750mV Compatible No
  • Mounting Type Horizontal
  • Mounting Location Wall
  • Height 2-1/4"
  • Width 5-1/8"
  • Depth 6-1/8"
  • Color White
  • Control Range 37 Degrees to 102 Degrees F
  • Features WiFi, Geofence, Programmable, Universal Mounting
  • For Use With Gas, Oil or Electric Heat with A/C, Warm Air, Hot Water, High-Efficiency Furnace, Heat Pumps, Steam, Gravity
  • Includes Universal Wall Plate Mounting System, Mounting Hardware, J Box Adapter, Decorative Cover Plate, Installation Instructions and User Guide
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.