Skip Content

DV
HONEYWELL

Low Voltage Thermostat, Stages Cool 2, Stages Heat 3

  • Item # 34GR16
  • My Part #
  • Mfr. Model # TH8732WF5018
  • Catalog Page # N/A
  • UNSPSC # 41112209
Low V T-Stat,Digital,Black,24V,Round close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Innovative WiFi thermostat connects to your home's existing WiFi network and can be remotely accessed through a computer, tablet, or smart phone.

View More

Technical Specs

  • Item Low Voltage Thermostat
  • Stages Heat 3
  • Stages Cool 2
  • Programs per Week 7
  • Terminal Designations R, Rc, W-O/B, W2-Aux/E. Y, Y2, G, C, K, L, U1, U2
  • WiFi Capability No
  • System Switching Heat-Off-Cool-Auto-Emergency Heat
  • Fan Switching Auto-On-Circulate
  • Display Type Digital
  • Display Color Black
  • Key Pad Lockout No
  • Programmable Fan No
  • Automatic Changeover Yes
  • Humidification Control Yes
  • Dehumidification Control Yes
  • Remote Sensing Capability No
  • Temporary Program Override Yes
  • Temporary Temperature Hold Yes
  • Filter Indicator Yes
  • Temperature Limiting Yes
  • Battery Backup No
  • Low Battery Indicator Yes
  • Batteries Included Yes
  • Dual Transformer Compatible Yes
  • Power Method 24VAC
  • Voltage 24
  • 750mV Compatible No
  • Mounting Type Round
  • Height 3-25/32"
  • Width 3-25/32"
  • Depth 51/64"
  • Color White
  • Control Range Heat 40 Degrees to 90 Degrees F, Cool 50 Degrees to 99 Degrees F
  • Features Remote Access, Lyric App, Geofence Control, Fine Tune Temperature Control, Smart Cues
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.