Skip Content

DV
HONEYWELL

Low Maintenance Half Mask Respirator, Respirator Connection Type: Threaded, Mask Size: M

  • Item # 3NVR6
  • My Part #
  • Mfr. Model # B220010
  • Catalog Page # N/A
  • Catalog Group # E1983
  • UNSPSC # 46182002
Low Maintenance Half Mask Respirator, Respirator Connection Type: Threaded, Mask Size: M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The HONEYWELL Survivair™ Blue 1™ half-facepiece respirator features a dual flange protective seal with speech diaphragm. Silicone skirt for comfort. Feature rear split strap and retainer clips. Cartridges and filters are sold separately.

View More

Technical Specs

  • Item Low Maintenance Half Mask Respirator
  • Facepiece Material Silicone
  • Head Harness Material Silicone
  • Cartridges Included No
  • Mask Size M
  • Series S-Series
  • Respirator Connection Type Threaded
  • Configured For Dual Cartridge
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products