Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HONEYWELL

Long Thermopile,Quick Conn,35 in,750 mV

  • Item # 36WH83
  • My Part #
  • Mfr. Model # Q313U3000
  • Catalog Page # 3034
  • UNSPSC # 40101833
Long Thermopile,Quick Conn,35 in,750 mV close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Restricted: This item is only approved for purchase by Business Accounts. This HONEYWELL long universal thermopile features multiple thermocouples connected in series to provide 750mV. The power generated by the thermocouples can operate an automatic millivolt gas control system without the need for an outside power source. Model includes accessories for fast and easy installation

View More

Technical Specs

  • Item Long Universal Thermopile
  • Type Quick Connect
  • Length (In.) 35
  • Voltage 750 mV
  • Gas Type LP/Nat
  • Includes 1/2" Attaching Nut, Push-In Clip, PG9 Adapter Split Nut, Spade to QC Adapter
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.