Skip Content

DV
HONEYWELL

Lockout/Tagout Pouch, Filled, Electrical Lockout, Zipper Pouch, Yellow

  • Item # 8VY40
  • My Part #
  • Mfr. Model # LK111FE
  • Catalog Page # N/A
  • UNSPSC # 55121704
Lockout/Tagout Pouch,10 Comp.,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lockout/Tagout Pouch
  • Filled/Unfilled Filled
  • Portable Yes
  • Lockout Application Electrical Lockout
  • Number of Components 10
  • Number of Padlocks Included 1
  • Case Style Zipper Pouch
  • Color Yellow
  • Language English
  • Keyed Different
  • Included Padlock Body Material Steel
  • Includes Double Belt Loop Zippered Pouch, (4) Circuit Breaker Lockout, Electrical Plug Lockout, Lockout Hasp, Padlock, (2) Lockout Tags
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products