Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HONEYWELL

Lockout/Tagout Kit, Filled, Electrical/Valve Lockout, Bag, Yellow

  • Item # 8EXL2
  • My Part #
  • Mfr. Model # LK110FE
  • Catalog Page # N/A
  • UNSPSC # 55121704
Lockout/Tagout Kit, Filled, Electrical/Valve Lockout, Bag, Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Portable Lockout Kits

Technical Specs

  • Item Lockout/Tagout Kit
  • Filled/Unfilled Filled
  • Portable Yes
  • Lockout Application Electrical/Valve Lockout
  • Number of Components 75
  • Number of Padlocks Included 12
  • Case Style Bag
  • Color Yellow
  • Case Material Nylon
  • Language English
  • Keyed Different
  • Included Padlock Body Material Steel
  • Includes (2) Nylon Carrying Bags, (18) Circuit Breaker Lockout, (6) Electrical Switch Lockout, (2) Electrical Plug Lockout, (4) Wheel Valve Lockout, (2) Ball Valve Lockout, (4) Lockout Hasp, (6) 3D Padlock, (6) 1DLJ Padlock, (25) Lockout Tags
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products