Skip Content

DV
HONEYWELL

Lockout Station, Filled, Electrical/Valve Lockout, 35" x 24"

  • Item # 3LTD1
  • My Part #
  • Mfr. Model # LSE102F
  • Catalog Page # N/A
  • UNSPSC # 46171511
Lockout Station,Electrical/Valve,24 In W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Tough, double-molded polystyrene construction for long life. Station comes with hooks for hanging locks and/or lockout hasps for easy access.

View More

Technical Specs

  • Item Lockout Station
  • Filled/Unfilled Filled
  • Lockout Application Electrical/Valve Lockout
  • Number of Components 26
  • Number of Padlocks Included 4
  • Height 35"
  • Width 24"
  • Depth 4-1/2"
  • Color White
  • Material Polystyrene
  • Max. Number of Padlocks 4
  • Wall Mounting Yes
  • Portable No
  • Lockout Station Closure Type Open Front
  • Legend Safety Lockout/Tagout Center
  • Language English
  • Includes (1) Empty Station, (2) 1" to 2-1/2" Valve Lockout, (1) 2-1/2" to 4" Valve Lockout, (1) 5 to 6-1/2" Valve Lockout, (1) 6-1/2" to 10" Valve Lockout, (1) 3/8" to 1-1/4" Ball Valve Lockout, (1) 1-1/2" to 2-1/2" Ball Valve Lockout, (2) 110V Plug Lockout, (1) 220/550V Plug Lockout, (2) 6-Lock Metal Hasp, (6) 6-Lock Nylon Hasp, (1) "Do Not Operate" Tag, (1) "Do Not Start" Tag, (1) "Do Not Open" Tag, (2) 3D Padlock, (2) 3DLF Padlock
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products