DV
HONEYWELL

Lockout Hasp, Snap-On Lockout Hasp Style, Nylon

  • Item # 3LTN7
  • My Part #
  • Mfr. Model # MS01
  • Catalog Page # N/A
  • UNSPSC # 31162402
Lockout Hasp, Snap-On Lockout Hasp Style, Nylon close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Product Details

Locking holes accommodate most standard lockout padlocks.

View More

Technical Specs

  • Item Lockout Hasp
  • Lockout Hasp Style Snap-On
  • Color Red
  • Max. Number of Padlocks 6
  • Material Nylon
  • Length 6-7/8"
  • Width 1-5/8"
  • Padlock Shackle Max. Dia. 3/8"
  • Nonsparking Yes
  • Legend No Legend
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products