Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
HONEYWELL

6-5/16" x 6-5/16" Linear Pneumatic Actuator, 8 to 13 psi, 2-2/5"

  • Item # 3UC23
  • Mfr. Model # MP909D1219
  • Catalog Page # 3102
  • UNSPSC # 31251504
6-5/16" x 6-5/16" Linear Pneumatic Actuator, 8 to 13 psi, 2-2/5" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides proportional control of dampers in either independent or sequence operation. Model has no bracket or ball joint, and is for direct replacement.

View More

Technical Specs

  • Item Linear Pneumatic Actuator
  • Operating PSI Range 8 to 13
  • Max. Air Pressure 30 psi
  • Stroke 2-2/5"
  • Nominal Spring Range 8 to 13 psi
  • Net Force Exerted @ 0 PSI 24 lb.
  • Net Force Exerted @ 18 PSI 21 lb.
  • Length 6-5/16"
  • Height 2-13/32"
  • Provides Control of Damper Proportional Control of Damper on Unit Ventilators
  • For Use With Small Dampers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.