ST
HONEYWELL

Line Voltg Thermostat, DPST, 208 to 240VAC

  • Item # 6WY23
  • My Part #
  • Mfr. Model # TL7235A1003
  • Catalog Page # 3024
  • UNSPSC # 41112209
Line Voltg Thermostat, DPST, 208 to 240VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Shows actual temperature on large LCD. Backlight button and On/Off switch.

View More

Technical Specs

  • Item Line Voltage Thermostat
  • Thermostat Programmable No
  • Thermostat Heating/Cooling Heating
  • Thermostat Switch Type DPST
  • Thermostat Control Range 40 Degrees to 86 Degrees F
  • Thermostat Voltage 208 to 240VAC
  • Full Load Amps @ 120VAC 15A
  • Full Load Amps @ 240VAC 15A
  • Thermostat Item Line Voltage Thermostat
  • Temp. Sensitivity 1 Degrees F
  • Sensor Type Thermistor
  • Switch Action Open on Rise
  • Number of Switches 1
  • Differential +/- 1 Degrees F
  • Height 4-7/8"
  • Width 2-3/4"
  • Depth 7/8"
  • Display Type Digital LCD
  • Color White
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.