Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HONEYWELL

Line Volt Mechanical Tstat, 120 to 240VAC

  • Item# 4NE57
  • Mfr. Model# T4031C1012
  • Catalog Page# N/A
  • UNSPSC# 41112209
Line Volt Mechanical Tstat,120 to 240VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $153.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Line Volt Mechanical Tstat
  • Switch Type SPST
  • Switch Action Open on Rise
  • Number of Switches 1
  • Control Range 40 Degrees to 180 Degrees F
  • Differential 5 Degrees F
  • Height 5-1/8"
  • Width 2"
  • Depth 2-1/8"
  • Insertion Depth 2-7/8" to 68-7/8"
  • Overall Length 68-7/8"
  • Sensor Type Armored Hydraulic Capillary
  • Sensing Bulb Dia. 3/8"
  • Sensing Bulb Length 2-7/8"
  • Capillary Length 66"
  • Features Screw Driver Adjustment Slot for Setting Temperature
  • For Use With Line Voltage Equipment
  • Color Gray
  • Application Heat Only
  • Enclosure Type Dustproof NEMA 1
  • Voltage Range 120 to 240VAC
  • Switch Ratings @ 120VDC 0.25A
  • Inductive Amps @ 120V 8A
  • Inductive Amps @ 208V 5.1A
  • Inductive Amps @ 240V 5.1A
  • Full Load Amps @ 120V 15A
  • Contact Rating Resistive @ 120V 22A
  • Resistive Amps @ 208VAC 22A
  • Contact Rating Resistive @ 240V 22A
  • Pilot Duty Contacts (VA) None
  • Mounting Type Vertical or Horizontal
  • Mounting Location Wall or Tank
  • Number of Relay Outputs 1
  • Number of Stages 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.